References
Timken:NU 1028 MA/C3
Rubix:396A0701
EAN:0087796302693

Documents
Product details : TIMKEN NU1028MAC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NU carry radial load only and can accommodate both expansion and contraction. The relative axial displacement of one ring to the other occurs with minimum friction while the bearing is rotating. Type RIU and RU bearings may be used in one or two positions for shaft support if other means of axial location are provided. The outer ring has two integral ribs while the inner ring has a cylindrical outer diameter without ribs
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Reference speed | 3300 rpm |
Show UNSPSC/ECL@SS
£ 422.14 excl. VAT
/ Each
£ 506.57 incl. VAT
- Usually arrives within 14 working days
