NTN NU317G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU308G1
See technical informationSee documentsReferences
NTN:NU317G1
Rubix:205A6754
EAN:4547359147254



Documents
Product details : NTN NU317G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x41 mm |
|---|---|
| Logistic Weight | 4840 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 228000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 261.38 excl. VAT
/ Each
£ 313.66 incl. VAT
- Usually arrives within 14 working days
