Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Logistic Weight | 31000 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 92 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nn..-as-k-m-sp |
Cage | brass |
Basic static load, radial - C0r | 1580000 N |
Basic dynamic load, radial - Cr | 840000 N |
Usually arrives within 14 working days