FAG SL185014-A CYLINDRICAL ROLLER BEARING 2687980000
Cylindrical roller bearing
See technical informationReferences
INA:SL185014-A
Rubix:229A2038
Manufacturer :0002687980000
EAN:4012802418088

Product details : FAG SL185014-A CYLINDRICAL ROLLER BEARING 2687980000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x110x110 mm |
|---|---|
| Logistic Weight | 1780 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 233000 N |
Show UNSPSC/ECL@SS
£ 257.05 excl. VAT
/ Each
£ 308.46 incl. VAT
- Delivery usually within ( 7 ) days
