Deep groove ball bearing SNR S6006EEFD, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Bearing
See technical informationReferences
SNR:S6006EEFD
Rubix:394A6302
EAN:3413522150172

Product details : SNR S6006EEFD DEEP GROOVE BALL BEARING
This stainless steel bearing stands out for its compact, reliable design, engineered for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. With contact seals on both sides and certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It provides an optimal solution for those seeking a durable, quiet, low-maintenance ball bearing.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kasher standards and NSF certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, provides long-lasting protection under normal operating conditions. The seals retain the lubricant and prevent contaminants from entering. It is recommended to observe the limits for speed, load and temperature to ensure a long service life without re-lubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in over 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to deliver reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for over 100 years.
Key benefits :
• No re-lubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kasher)
Applications :
This ball bearing is ideal for industries where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance-free operation is an advantage, and in marine environments exposed to moisture and salt. Its sealed, pre-lubricated design ensures a long service life in all these conditions.
Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals that effectively protect against ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even load distribution. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal, Kasher standards and NSF certified.
Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, provides long-lasting protection under normal operating conditions. The seals retain the lubricant and prevent contaminants from entering. It is recommended to observe the limits for speed, load and temperature to ensure a long service life without re-lubrication.
Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These rubbing seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves product durability. In return, the friction generates a higher resisting torque and limits the maximum permissible speed. This configuration is therefore ideal in dusty or wet environments.
Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in over 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to deliver reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for over 100 years.
Key benefits :
• No re-lubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kasher)
Applications :
This ball bearing is ideal for industries where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance-free operation is an advantage, and in marine environments exposed to moisture and salt. Its sealed, pre-lubricated design ensures a long service life in all these conditions.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
| Cage | stainless steel |
Show UNSPSC/ECL@SS
£ 30.15 excl. VAT
/ Each
£ 36.18 incl. VAT
- Delivery usually within ( 3 ) days
