Deep groove ball bearing SKF 6013-2RS1/C3W64, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearings
See technical informationReferences
SKF:6013-2RS1/C3W64
Rubix:237A4500
Manufacturer :137336
EAN:07316571587646

Product details : SKF 6013-2RS1/C3W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is designed to meet the demands of industrial environments requiring reliability and durability. Thanks to its robust construction, it can handle radial and axial loads in both directions, offering great versatility. With rubber seals on both sides and increased internal clearance (C3), this bearing is ideal for applications requiring both high speed and low friction.
Features:
This single-row deep groove ball bearing features a sheet steel cage, providing good impact resistance. Its NBR rubber seals form an effective barrier against water and dust, while retaining the lubricant inside for extended performance. Thanks to its C3 radial clearance, it allows for high rotational speeds and ensures good heat dissipation, minimizing the risk of overheating. This design optimizes durability and reliability, particularly in humid or dusty environments. It is filled with Solid Oil. The Solid Oil filling—an oil-saturated polymer designed to occupy nearly all available space—ensures reliable operation in humid environments. Its microporous structure retains the oil through surface tension, slowly releasing it upon contact with internal surfaces. This ensures constant micro-lubrication, thereby improving the bearing’s overall performance.
Maintenance:
Designed to minimize maintenance requirements, this bearing is sealed and retains the lubricant. However, regular monitoring of temperatures and vibrations is recommended to prevent potential malfunctions. Periodic inspections for noise and temperature help detect early signs of malfunction, ensuring optimal performance and an extended service life. Solid Oil also reduces maintenance requirements by protecting against external contaminants and helping to retain lubricant inside the bearing.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) seals on both sides, this bearing offers excellent protection against external contaminants. The nitrile-butadiene rubber lip seals provide optimal protection against water and dust, thereby preventing lubricant contamination. This barrier helps maintain high performance, even in humid conditions. However, it should be noted that this sealing mechanism may create slight resistance to movement. The close contact between the Solid Oil, the rolling elements, and the rings forms an effective barrier against the intrusion of contaminants, thereby enhancing the bearing’s protection. In addition to limiting the entry of particles, the Solid Oil provides additional support to the integrated seals, improving their durability and ensuring reliable, long-lasting performance, even in harsh environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and industrial lubrication. Operating in more than 40 industries, the company is distinguished by its expertise and commitment to quality. Through its innovations and cutting-edge technologies, SKF enhances the performance and reliability of equipment for its industrial customers worldwide.
Key Features:
• Resistance to radial loads and moderate axial loads.
• Enhanced protection against contaminants thanks to rubber seals.
• Low maintenance requirements, with effective lubricant retention.
• C3 internal clearance for improved tolerance to high speeds.
• Quiet operation with low noise and vibration levels.
• Optimal thermal resistance thanks to the reabsorption of oil released by the polymer, even at high temperatures.
• Resistant to washing, as the Solid Oil remains intact and cannot be removed by water.
• Reduced maintenance requirements thanks to the effectiveness of the seals and the Solid Oil, which retain the lubricant inside the bearing.
Applications:
This deep-groove ball bearing is suitable for high-speed applications, such as electric motors, pumps, fans, and certain machine tools. Thanks to its ability to handle thermal expansion and its excellent protection against dust and moisture, it is ideal for demanding industrial environments. Its robust design makes it an optimal choice for equipment requiring enhanced reliability and consistent operating conditions.
Features:
This single-row deep groove ball bearing features a sheet steel cage, providing good impact resistance. Its NBR rubber seals form an effective barrier against water and dust, while retaining the lubricant inside for extended performance. Thanks to its C3 radial clearance, it allows for high rotational speeds and ensures good heat dissipation, minimizing the risk of overheating. This design optimizes durability and reliability, particularly in humid or dusty environments. It is filled with Solid Oil. The Solid Oil filling—an oil-saturated polymer designed to occupy nearly all available space—ensures reliable operation in humid environments. Its microporous structure retains the oil through surface tension, slowly releasing it upon contact with internal surfaces. This ensures constant micro-lubrication, thereby improving the bearing’s overall performance.
Maintenance:
Designed to minimize maintenance requirements, this bearing is sealed and retains the lubricant. However, regular monitoring of temperatures and vibrations is recommended to prevent potential malfunctions. Periodic inspections for noise and temperature help detect early signs of malfunction, ensuring optimal performance and an extended service life. Solid Oil also reduces maintenance requirements by protecting against external contaminants and helping to retain lubricant inside the bearing.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) seals on both sides, this bearing offers excellent protection against external contaminants. The nitrile-butadiene rubber lip seals provide optimal protection against water and dust, thereby preventing lubricant contamination. This barrier helps maintain high performance, even in humid conditions. However, it should be noted that this sealing mechanism may create slight resistance to movement. The close contact between the Solid Oil, the rolling elements, and the rings forms an effective barrier against the intrusion of contaminants, thereby enhancing the bearing’s protection. In addition to limiting the entry of particles, the Solid Oil provides additional support to the integrated seals, improving their durability and ensuring reliable, long-lasting performance, even in harsh environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings and industrial lubrication. Operating in more than 40 industries, the company is distinguished by its expertise and commitment to quality. Through its innovations and cutting-edge technologies, SKF enhances the performance and reliability of equipment for its industrial customers worldwide.
Key Features:
• Resistance to radial loads and moderate axial loads.
• Enhanced protection against contaminants thanks to rubber seals.
• Low maintenance requirements, with effective lubricant retention.
• C3 internal clearance for improved tolerance to high speeds.
• Quiet operation with low noise and vibration levels.
• Optimal thermal resistance thanks to the reabsorption of oil released by the polymer, even at high temperatures.
• Resistant to washing, as the Solid Oil remains intact and cannot be removed by water.
• Reduced maintenance requirements thanks to the effectiveness of the seals and the Solid Oil, which retain the lubricant inside the bearing.
Applications:
This deep-groove ball bearing is suitable for high-speed applications, such as electric motors, pumps, fans, and certain machine tools. Thanks to its ability to handle thermal expansion and its excellent protection against dust and moisture, it is ideal for demanding industrial environments. Its robust design makes it an optimal choice for equipment requiring enhanced reliability and consistent operating conditions.
Technical specifications
Attributes
| Logistic Weight | 441,1 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6013 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 196.89 excl. VAT
/ Each
£ 236.27 incl. VAT
- Usually arrives within 14 working days
