Deep groove ball bearing Timken 61906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm

Deep Groove Ball Bearing

See technical information

References

Timken:61906
Rubix:396A1405
Manufacturer :100314604
EAN:0053893772103
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter47 mm
Width9 mm
See all Specifications

Product details : TIMKEN 61906 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Thin section series design has a smaller outside diameter, relative to standard designs

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)51,9938x51,9938x18,9992 mm
Package weight48,1 g
Inner diameter30 mm
Outer diameter47 mm
Width9 mm
Sealingopen
Bearing Clearancecn
Materialsteel
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories