Deep groove ball bearing FAG 63001-A-2RSR-C3, Outer diameter: 28 mm | Width: 12 mm | Inner diameter: 12 mm
Ball bearings
See technical informationReferences
FAG:63001-A-2RSR-C3
Rubix:238A2023
Manufacturer :0599755200030
EAN:4012802332773

Product details : FAG 63001-A-2RSR-C3 SINGLE ROW DEEP GROOVE BALL BEARING
This FAG deep groove ball bearing is designed to deliver reliable performance in a variety of industrial applications. With a sheet steel cage and C3 radial clearance, it ensures a long service life and increased load-carrying capacity.
Features:
This deep groove ball bearing features a single-row ball design, enabling it to withstand high radial loads while delivering excellent performance. Its cage is made of sheet steel, ensuring increased robustness and resistance to harsh operating conditions. It is equipped with a contact seal on both sides that protects the balls from dust and contaminants while minimizing lubricant loss. The C3 radial clearance is particularly useful for compensating for thermal expansion and ensuring optimal operation even under varying loads.
Maintenance:
This FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
This deep-groove ball bearing is equipped with a contact seal on both sides. These seals are designed to protect the bearing from external contaminants and reduce lubricant loss. It is recommended to periodically check the condition of the bearing to ensure proper performance.
Brand Information:
FAG is a brand recognized for its quality and innovation in the field of bearings and motion solutions. Since its founding, FAG has always made it a point of honor to offer high-performance products that meet the most stringent requirements of modern industries. FAG bearings are manufactured to rigorous standards and incorporate state-of-the-art technologies to ensure exceptional reliability and a long service life. As a market leader, FAG continues to invest in research and development to offer innovative solutions that improve the efficiency and performance of industrial equipment worldwide.
Features:
This deep groove ball bearing features a single-row ball design, enabling it to withstand high radial loads while delivering excellent performance. Its cage is made of sheet steel, ensuring increased robustness and resistance to harsh operating conditions. It is equipped with a contact seal on both sides that protects the balls from dust and contaminants while minimizing lubricant loss. The C3 radial clearance is particularly useful for compensating for thermal expansion and ensuring optimal operation even under varying loads.
Maintenance:
This FAG bearing is factory-pre-lubricated with high-quality grease, simplifying maintenance. However, regular inspections are essential to ensure proper operation and longevity.
Sealing:
This deep-groove ball bearing is equipped with a contact seal on both sides. These seals are designed to protect the bearing from external contaminants and reduce lubricant loss. It is recommended to periodically check the condition of the bearing to ensure proper performance.
Brand Information:
FAG is a brand recognized for its quality and innovation in the field of bearings and motion solutions. Since its founding, FAG has always made it a point of honor to offer high-performance products that meet the most stringent requirements of modern industries. FAG bearings are manufactured to rigorous standards and incorporate state-of-the-art technologies to ensure exceptional reliability and a long service life. As a market leader, FAG continues to invest in research and development to offer innovative solutions that improve the efficiency and performance of industrial equipment worldwide.
Strengths
This deep-groove ball bearing features a single-row ball design, enabling it to withstand heavy radial loads. Its sheet steel cage enhances its robustness, ensuring increased mechanical strength. The C3 radial clearance compensates for thermal expansion. This radial clearance not only improves performance but also enhances the bearing’s reliability in various industrial environments. The seals provide effective protection against contaminants such as dust and metal particles, while keeping the lubricant in place, which reduces wear and extends the bearing’s service life.
Applications
This deep groove ball bearing is designed for a wide range of industrial applications. It is particularly effective in machine tools, material handling equipment, conveyor systems, and agricultural applications.
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 630..-a-2rsr |
| Limit speed | 15500 rpm |
| Basic static load, radial - C0r | 2370 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 89.80 excl. VAT
/ 10 pieces
£ 107.76 incl. VAT
- Delivery usually within ( 7 ) days
