Deep groove ball bearing SNR 6000C3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm

SNR - Deep Groove Ball Bearing - 6000C3

See technical informationSee documents

References

SNR:6000C3
Rubix:204A8785
EAN:3413520886844
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Documents

Product details : SNR 6000C3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x60x10 mm
Logistic Weight19 g
Inner diameter10 mm
Outer diameter26 mm
Width8 mm
Sealingopen
Bearing Clearancec3
Series6000
Cagesteel
Reference speed28000 rpm
Limit speed51000 rpm
Basic static load, radial - C0r1970 N
Basic dynamic load, radial - Cr4500 N
Weight0.02 kg
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories