References
SNR:EXC316
Rubix:205A2944
EAN:3413529543755




Product details : SNR EXC316 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO series as a single unit
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where dry particle contamination and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where dry particle contamination and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR offering provides all the products necessary at every stage of your production.
The SNR offering provides all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Type | snr exc316 bearing unit |
| Width | 106.4 mm |
Show UNSPSC/ECL@SS
£ 308.15 excl. VAT
/ Each
£ 369.78 incl. VAT
- Usually arrives within 14 working days
