References
NTN:M-UCC205D1
Rubix:205A4961
EAN:4547359766899



Product details : NTN M-UCC205D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Sleeve bearing unit, without cover NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x40 mm |
|---|---|
| Logistic Weight | 655 g |
| Inner diameter | 25 mm |
| Type | ucc bearing |
| Material | cast iron |
| Series | ucc200 |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 22.40 excl. VAT
/ Each
£ 26.88 incl. VAT
- Usually arrives within 14 working days
