BOTT VERSO BASIC BENCH MULTIPLEX 16921514.16


verso adj. height framework bench with multiplex worktop WxDxH: 2000x800x780-930mm RAL 7035

References
bott:16921514.16
rubix:80436123
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth800 mm

Product details : BOTT VERSO BASIC BENCH MULTIPLEX 16921514.16


verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780-930mm.

Strengths

The BOTT Verso Adjustable Height Basic Bench is a robust bench system designed to support loads of up to 600kg
Choice of 30mm-thick Multiplex, Lino or ESD laminate worktops
Compatible with the rear frame system accessories
Optional suspended cabinets and base shelf available

Applications

Extremely versatile and adaptable, this workbench can be used as a basic bench or converted into an excellent storage bench by combining it with a choice of suspended cabinets

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth800 mm
Show UNSPSC/ECL@SS
£ 457.34 excl. VAT
/ Each
£ 548.81 incl. VAT
  • Usually arrives within 14 working days