References
Bott:41010189.16
Rubix:214A8620

Product details : BOTT 41010189.16 1.5M CUBIO BENCH OH KIT 15-07
1350mm wide 3 section rear frame with central overhead LED light. Left hand section complete with half height perfo panel, bin rail and power rail with 3 x UK sockets and cable. Central section complete with 350mm deep adjustable angle shelf and bin rail
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 1500 mm |
Show UNSPSC/ECL@SS
£ 1,709.56 excl. VAT
/ Each
£ 2,051.47 incl. VAT
- Delivery usually within ( 16 ) days