References
Bott:41010188.16
Rubix:214A8619

Product details : BOTT 41010188.16 1.5M CUBIO BENCH OH KIT 15-06
1350mm wide 3 section rear frame with central overhead LED light. Left hand section complete with 200mm deep adjustable angle shelf, bin rail and half height perfo panel. Central section complete with 350mm deep adjustable angle shelf and power rail with
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 1500 mm |
Show UNSPSC/ECL@SS
£ 971.88 excl. VAT
/ Each
£ 1,166.26 incl. VAT
- Delivery usually within ( 16 ) days