References
Facom:CKS.61A
Rubix:1237867
EAN:3148513415014

Product details : FACOM 15MM HOOK TOOL CKS.61A
d [mm]: 30 Sizes [mm]: Hook Ø 30 mm. [kg]: 0.010
Strengths
• Hook Ø 15 mm.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x25 mm |
| Package weight | 8 g |
| Type | individual hook for combination wrenches |
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
- Delivery usually within ( 14 ) days
