References
Bott:41010195.16
Rubix:214A8622

Product details : BOTT 41010195.16 2.0M CUBIO BENCH OH KIT 20-03
1800mm wide 2 section rear frame with central overhead LED light. Left hand section complete with fixed shelf and louvre panel. Right hand section complete with bin rail and 200mm deep adjustable angle shelf.
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 2000 mm |
Show UNSPSC/ECL@SS
£ 705.05 excl. VAT
/ Each
£ 846.06 incl. VAT
- Delivery usually within ( 16 ) days