References
Facom:CKS.K3
Rubix:1237905
EAN:3148517230149

Product details : FACOM HOOKS KIT CKS.K3
Individual tensioning hook kit
- CKS.K3:
- Kit includes 65 tensioning hooks: 20 x CKS.60A - 20 x CKS.61A - 5 x CKS.67A - 5 x CKS68A - 5 x CKS.50A - 5 x CKS.51A - 5 x CKS.52A.
- CKS.K3:
- Kit includes 65 tensioning hooks: 20 x CKS.60A - 20 x CKS.61A - 5 x CKS.67A - 5 x CKS68A - 5 x CKS.50A - 5 x CKS.51A - 5 x CKS.52A.
Technical specifications
Attributes
| Logistic Weight | 1179 g |
|---|---|
| Packaged dimensions (D x W x H) | 475x105x100 mm |
| Package weight | 940 g |
| Type | cks.k3 - 65 tensioning hooks |
Show UNSPSC/ECL@SS
£ 339.88 excl. VAT
/ Each
£ 407.86 incl. VAT
- Delivery usually within ( 14 ) days
