BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 60G 2608605451 SINGLE
Best for Metal Flap Discs, angled version - EN13743
See technical informationReferences
Bosch:2608605451
Rubix:2577897

Product details : BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 60G 2608605451 SINGLE
Especially suitable for working on stainless steel, steel, cast iron and sheet steel.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Packaged dimensions (D x W x H) | 116x116x13 mm |
| Package weight | 73 g |
| Type | flap disc |
| Use | angle grinders |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- Usually arrives within 14 working days
