References
Bosch:2608584676
Rubix:4531933
EAN:3165140279918

Product details : BOSCH 2608584676 PROGRESSOR HOLE SAW PILOT DRILL HSS-G
Total length mm: 80
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 152x47x8 mm |
| Package weight | 22 g |
| Type | pilot drill bit |
| Use | corded and cordless drill drivers |
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
- Usually arrives within 14 working days
