References
Bosch:1609201797
Rubix:80141344
EAN:3165140013123

Product details : BOSCH 1609201797 9mm REDUCING NOZZLE FOR HEAT GUNS
Reduction nozzles for Bosch thermal scrapers with electronic regulation.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 126x80x28 mm |
| Package weight | 24 g |
| Type | reduction |
| Use | reducer for additional ø 9 mm nozzles |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Usually arrives within 14 working days
