MECALINE 859303 WASHER BI-MATERIAL A 1/4
Bi-material washer Type A
See technical informationSee documentsReferences
Mecaline:859303
Rubix:216A3068
EAN:3660338143243
Documents
Product details : MECALINE 859303 WASHER BI-MATERIAL A 1/4
A : Steel and NBR - Temperature -30°C to +100°C
Technical specifications
Attributes
| Type | a |
|---|---|
| Model | 1/4 |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- In stock: Next day delivery

