MECALINE MALE ELBOW 12-R3/8IN859519
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859519
Rubix:214A5361
EAN:3660338145209

Documents
Product details : MECALINE MALE ELBOW 12-R3/8IN859519
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- In stock: Next day delivery
