Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
858677
rubix:
214A5322
ean:
3660338137471
Technical specifications
Connecting diameter
g1/8 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Product details
Technical specifications
Product details : MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/8 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.87
excl. VAT
/
Each
£
4.64
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
"LEGRIS 0101-08-13 MALE STRAIGHT COUPLER 8MMX1/4"" BSPP BRASS"
NORGREN 36053021 STR M ADAPTER
MECALINE 858616 ELBOW FITTING 15-R1/2IN
MECALINE 859537 FEMALE ELBOW 10-R1/2IN
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 859716 CAPTIVE POLYAMIDE SEAL MM6
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
SMC DHF10-02 FITTING
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 858909 NUT 12/10-M16X1