MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859149
Rubix:216A2771
EAN:3660338141843

Documents
Product details : MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Usually arrives within 14 working days
