BAHCO 3809-400-25-1.25-10 POWER HACK BAHCO SANDFLEX
Bi-metal machine saw blade Sandflex 3809
See technical informationSee documentsReferences
Bahco:3809-400-25-1.25-10
Rubix:122A1056
EAN:7311518178666

Documents
Product details : BAHCO 3809-400-25-1.25-10 POWER HACK BAHCO SANDFLEX
Suitable for all materials. Sandflex is a virtually unbreakable bi-metal saw blade. Saw blade that does not splinter and that can withstand a large supply pressure and machines accurately and quickly. Sandflex saw blades are safer in all conditions, especially on old machines or with inexperienced users
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Centre-centre hole | 400 mm |
| Height | 25 mm |
| Thickness | 1.25 mm |
| Number of teeth to the inch | 10 |
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
- Delivery usually within ( 14 ) days
