Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEX
BAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-575-50-2.50-4
rubix:
122A1277
ean:
7311518114510
Technical specifications
Centre-centre hole
575
mm
Height
50
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Logistic Weight
568
g
Centre-centre hole
575
mm
Height
50
mm
Thickness
2.5
mm
Number of teeth to the inch
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.80
excl. VAT
/
Each
£
100.56
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
RS575-6 POWER HACKSAW BLADE 575 X 50 X 2.5 X 6TPI
ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLE
DOR HSS CUTTER 350.0X2.5
DORMER D751275.0X2.5X220 5985984
BAHCO 3802-350-32-1.60-14 POWER HACK BAHCO HSS
ROEBUCK AE45BPB BLADE HSS AH 12X1/2X0.025X18 TPI
DORMER HSS CUTTER 250.0X2.0 D753250.0X2.0
ECLIPSE BLADE HI-CUT 16 X 1 1/4 X 0.062 X 10TPI AA353R PACK OF 10
DORMER HSS CUTTER 315.0X2.5 D750315.0X2.5
ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
BAHCO 3809-350-32-2.00-6 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10
ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
DORMER D752300.0X2.5X160 5985821