Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Saw millers
(421)
Blades
(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
Alternative saw blade Unbranded
References
unbranded:
NPBAE47K
rubix:
029078
Technical specifications
Height
13
mm
Thickness
0.65
mm
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
Packed in 100's.
Technical specifications
Attributes
Height
13
mm
Thickness
0.65
mm
Body material
hss
Number of teeth to the inch
32
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ECLIPSE BLADE HSS AH 14 X 1 1/4 X 0.062 X 10TPI AE343V
DORMER D751350.0X2.5X350 5985668
ECLIPSE BLADE HSS AH 12 X 5/8 X 0.032 X 18TPI AE145L
BAHCO 3809-600-45-2.25-6 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 21 X 1 1/2 X 0.075 X 6TPI AA492V
BAHCO 3802-550-50-2.50-6 HSS POWERSAW BLADES 550 X 50 X 2.50 X 6TPI
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
BAHCO 3809-450-32-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-500-38-2.00-6 POWER HACK BAHCO SANDFLEX
BAHCO 3809-650-50-2.50-4 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 12 X 1 X 0.050 X 14TPI AA204C PACK OF 10
"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"
DORMER HSS CUTTER 350.0X2.5 D753350.0X2.5
BAHCO 3809-400-32-2.00-10 POWER HACK BAHCO SANDFLEX
ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10