ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10


Power Hacksaw Blades

References
eclipse:AA373H
rubix:228761
brand logo
brand logo
Technical specifications
Height450 mm
Thickness1.6 mm
Body materialHSS
See all Specifications

Product details : ECLIPSE BLADE HI-CUT 18 X 1 1/4 X 0.062 X 10TPI AA373H PACK OF 10


A virtual unbreakable bimetal HSS power hacksaw blade for superb metal cutting performance and safety.

Strengths

•Blades are virtually unbreakable safe and able to withstand high feed pressures of power blade machines
•Consistent high performance and long life
•Recommended where the machine is old or poorly maintained, operates under excessive feed pressures or the workpiece cannot be securely held in the machine vice due to its shape
•Capable of cutting even the most difficult of metals including alloys and stainless steels

Technical specifications


Attributes
Height450 mm
Thickness1.6 mm
Body materialHSS
Fixation hole diameter10.2 mm
Number of teeth to the inch10
Show UNSPSC/ECL@SS
£ 205.31 excl. VAT
/ Each
£ 246.37 incl. VAT
  • Usually arrives within 14 working days