PERMA 110282 PERMA NOVA LUBE LC125 WITH PERMA LOAD SF02


High-performance grease

References
perma:110282
rubix:261A3711
ean:4061201084851
brand logo
brand logo
Technical specifications
UseLubrication
Min. Operation temperature-20 °C
CompositionMineral Oil
See all Specifications

Product details : PERMA 110282 PERMA NOVA LUBE LC125 WITH PERMA LOAD SF02


perma NOVA can be used in all areas of application between -20°C and +60°C. A dispensing time of 1 to 12 months can be entered via the setting button at the NOVA control unit. The control unit then calculates the amount of gas required for constant and safe dispensing, taking the ambient temperature into account. perma NOVA consists of a reusable control unit, a NOVA LC filled with grease or oil (with integrated oil retention valve) and a protective cover. The NOVA LC is available in the sizes 65 cc and 125 cc.

Strengths

- Runtime setting regardless of ambient temperature - Accelerated initial start within one day - Simplified and safe handling - NOVA control unit is reusable - Universal use both in cold areas and at higher temperature levels - Temperature compensation enables use at highly changing/different ambient temperatures - Stable thread connection through integrated support console - Secure and permanent lubrication in explosion zones - Dust-proof and protected against jet water - Increase in occupational safety

Applications

perma NOVA was developed for single-point lubrication of rolling and spherical plain bearings, guide slides, open gearboxes, racks and pinions, shaft seals and chains in areas with highly fluctuating ambient temperatures (e.g. when used outdoors). The lubrication system is dustproof and protected against jets of water when the individual components are properly assembled (IP 65). perma NOVA with LC 65 cc is particularly suitable for lubricating electric motors.

Technical specifications


Attributes
Logistic Weight220 g
UseLubrication
Min. Operation temperature-20 °C
CompositionMineral Oil
Max.Operation temperature60 °C
Operating time12 months
70 mm
140 mm
Show UNSPSC/ECL@SS
£ 29.78 excl. VAT
/ Each
£ 35.74 incl. VAT
  • Usually arrives within 14 working days