Bison IGS Brown S3 HRO SRC Derby Boot
EU shoe size | 48 |
---|---|
Colour | brown |
Main material | leather |
EU shoe size | 48 |
---|---|
Colour | brown |
Main material | leather |
Metal free | yes |
Type of soles | igs/composite mid sole |
Weight | 848 g |
Material | full grain leather (upper)-woven fibre (midsole)-highly durable rubber (sole) |
UK shoe size | 13 |
Delivery usually within ( 3 ) days