Bison IGS Brown S3 HRO SRC Derby Boot
EU shoe size | 39 |
---|---|
Colour | brown |
Main material | leather |
EU shoe size | 39 |
---|---|
Colour | brown |
Main material | leather |
Metal free | yes |
Type of soles | composite midsole;igs rubber sole;woven fibre midsole |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Weight | 848 g |
Material | oiled full grain leather (upper);igs rubber (sole);moisture wicking (lining);composite (toe cap);woven fibre (midsole);durable rubber (sole) |
UK shoe size | 6 |
Usually arrives within 14 working days