U-POWER UM10074-44 TRIBAL S3 SRC BLK BOOT SIZE 44/10


Tribal S3 SRC

References
u-power:UM10074-44
rubix:2586791
ean:8033546020050
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBrown
See all Specifications

Product details : U-POWER UM10074-44 TRIBAL S3 SRC BLK BOOT SIZE 44/10


Ankle boots safety shoes totally "no metal" u power, comfortable, from the Concept M line, with water-repellent oiled pull-up leather upper, composite toe cap, anti-puncture, breathability, anti-slip and PU / PU sole.
Standard : EN20345 S3 SRC

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBrown
Main materialLeather
Water proofYes
Type of solesComposite Mid Sole
MaterialLeather
UK shoe size10
Show UNSPSC/ECL@SS
£ 74.36 excl. VAT
/ Each
£ 89.23 incl. VAT
  • Delivery usually within ( 3 ) days