EXPERT 1/4 INCH BITS SET: 48 + BIT HOLDER

¼" bits set - 49 pieces

See technical information

References

Expert:E131701
Rubix:2014303
EAN:3258951317013
brand logo

Technical specifications

Number of elements49
Imprintflat

Product details : EXPERT 1/4 INCH BITS SET: 48 + BIT HOLDER


- Slot bits: 4 - 4.5 - 5.5 - 6.5 x 2-8 mm.
- Phillips® bits: PH1x2 - PH2x3 - PH3.
- Pozidriv® bits: PZ1x2 - PZ2x3 - PZ3x2.
- Torx® bits: T10x2 - T15x2 - T20x2 - T25x2 - T30x2.
- ResisTorx® bits: TT10 - TT15x2 - TT20x2 - TT25x2 - TT30x2 - TT40.
- Hex bits: 2 - 3x2 - 4x2 - 5x2 - 6x2 mm.
- Locking ring bit holders.

characteristics:
EAN: 3258951317013
Pack: 10
Qty: 49
Qty: 49
[g]: 392

Technical specifications


Attributes
Number of elements49
Imprintflat
£ 40.63 excl. VAT
/ Each
£ 48.76 incl. VAT
  • Delivery usually within ( 14 ) days