DEWALT SCREWDRIVER BIT SET 32PIECE DT7969-QZ

32-pc bit case

See technical information

References

Dewalt:DT7969-QZ
Rubix:80038790
EAN:5035048083727
brand logo

Technical specifications

Number of elements32
Imprintmultiple imprint

Product details : DEWALT SCREWDRIVER BIT SET 32PIECE DT7969-QZ


Contents:
- 1 locking bit holder
- 1 1/4” socket holder
- 4 PH cross bits
- 4 PZ cross bits
- 4 flat bits
- 7 Torx bits
- 7 Torx drilled bits.

Equipment:
This case allows you to store:
- 1 locking bit holder
- 1 1/4” socket holder
- 4 PH cross bits
- 4 PZ cross bits
- 4 flat bits
- 7 Torx bits
- 7 Torx drilled bits.
Ph1, Ph2x2, Ph3, Pz1, Pz2, Pz3, Sl3, SL4, SL5, SL6.5, H3, H4, H5, H6, T10, T15, T20, T25, T27, T30, T40, T10H, T15H, T20H, T25H, T27H, T30H, T40H, Bit Holder, Connector

Technical specifications


Attributes
Number of elements32
Imprintmultiple imprint
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • In stock: Next day delivery