References
SMC:LQ3-1P03-1
Rubix:2605034

Documents
Product details : SMC LQ3-1P03-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | pfa |
| Connection 1 | 1 |
| Profile | lq3 |
| Connection 2 | 3 |
| Max. temperature | 200 °C |
| Type | blanking plug |
| Tube diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 30 ) days