FESTO 8030225 ELBOW FITTING


Elbow Fitting

References
festo:NPFC-L-2R38-M
rubix:391A4174
manufacturer :8030225
ean:4052568063276
NPFC-L-2R38-M Elbow fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1R 3/8
See all Specifications

Product details : FESTO 8030225 ELBOW FITTING


Elbow fitting NPFC-L-2R38-M Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight43,25 g
MaterialNickel-Plated Brass
Connection 1R 3/8
ProfileL
Connection 211
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
  • Usually arrives within 14 working days