References
IMI Norgren:C02470838
Rubix:133A3551
Manufacturer :C02470838


Technical specifications
| Material | body: pbt; threaded parts/ring: nickel-plated brass; seal: nbr (silicone-free); release sleeve and support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | iso thread g 3/8 |
Product details : NORGREN C02470838 PFITC 8MM-G3/8 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x G3/8" C02470838
Technical specifications
Attributes
| Material | body: pbt; threaded parts/ring: nickel-plated brass; seal: nbr (silicone-free); release sleeve and support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | iso thread g 3/8 |
| Profile | 90° swivel elbow adapter (push-in fitting) |
| Connection 2 | 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days