References
Festo:B-M5-F1A
Rubix:390A5106
Manufacturer :8142288




Technical specifications
| Material | nickel-plated steel (blanking plug);stainless steel, nbr (o-ring) |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 8142288 BLANKING PLUG
Strengths
•Blanking plug with sealing ring
Aluminium, stainless steel
Variants recommended for production systems for manufacturing lithium-ion batteries
Aluminium, stainless steel
Variants recommended for production systems for manufacturing lithium-ion batteries
Technical specifications
Attributes
| Material | nickel-plated steel (blanking plug);stainless steel, nbr (o-ring) |
|---|---|
| Connection 1 | m5 |
| Profile | b |
| Connection 2 | nessuno |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- Delivery usually within ( 2 ) days