References
Festo:SE-1/4-B
Rubix:107A0438
Manufacturer :9686
EAN:4052568001988

Technical specifications
| Material | die-cast aluminium (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/4 in |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9686 QUICK EXHAUST VALVE SE-1/4-B
Quick exhaust valve SE-1/4-B Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Mounting type=Threaded, Standard nominal flow rate, exhaust=1200 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x40x30 mm |
|---|---|
| Logistic Weight | 134,64 g |
| Material | die-cast aluminium (housing);nbr (seal) |
| Connection 1 | g 1/4 in |
| Max. service pressure | 10 bar |
| Profile | se |
| Connection 2 | g1/4 |
| Min. temperature | -20 °C |
| Max. temperature | 75 °C |
| Type of threading | bsp |
| Min. service pressure | 0.5 bar |
Show UNSPSC/ECL@SS
£ 50.40 excl. VAT
/ Each
£ 60.48 incl. VAT
- In stock: Next day delivery