MECALINE STAINLESS STEEL REDUCER G1/2IN-R3/8IN
STAINLESS STEEL MALE TAPER - FEMALE REDUCTION
See technical informationReferences
Mecaline:842984
Rubix:214A5448
EAN:3660338062766

Product details : MECALINE STAINLESS STEEL REDUCER G1/2IN-R3/8IN
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | acier inoxydable |
|---|---|
| Connection 1 | g 1/2 |
| Profile | r3/8 |
| Connection 2 | r 3/8 (conico) |
| Type of threading | r |
Show UNSPSC/ECL@SS
£ 23.42 excl. VAT
/ Each
£ 28.10 incl. VAT
- In stock: Next day delivery
