• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Hose barbed fitting with thread
  7. SMC LQL44-12 FITTING

SMC LQL44-12 FITTING

Fitting

See technical information

References

SMC:LQL44-12
Rubix:2605200
Manufacturer :00095039
brand logo
brand logo

Product details : SMC LQL44-12 FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 46.27 excl. VAT
/ Each
£ 55.52 incl. VAT
  • Delivery usually within ( 19 ) days

Check our products from related categories

FESTO 3572 BLANKING PLUG B-3/4FESTO 6276 T-DISTRIBUTOR FCK-3-PK-9-KUNORGREN 160050018 FITT G1/8 PLUG FLANGE SPANNERCAMOZZI BSPT ADAPTOR-MALE-FEM ELBOW-1/2 THREAD 2020 1/2-1/2SMC KFG2H0604-01S INSERT FITTINGPCL HOSE TAIL ADAPTOR 4.75MM HC1205AVENTICS 1823391620SMC KGT12-04 SUS STAINLESS STEEL FITTINGPCL HOSE TAIL ADAPTOR R1/4 1/2 INCH (12.7MM) HC2479CAMOZZI 1/2IN MALE ADAPTOR S2010-1/2SMC M-3ALU-4 FITTINGAVENTICS 1823391617CEJN 104115007 NIPPLE 3/4IN HOSEMECALINE 9243271 STAINLESS STEEL NIPPLE R3/8INFESTO 534151 DOUBLE NIPPLE ESK-1/8-1/4
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap