References
Camozzi:2511 1/4-3/8
Rubix:118A6510
Manufacturer :50-2511-5758


Technical specifications
| Material | brass |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI HYDRAULIC FITTING 2511 1/4-3/8
The extensive range of 2000 series connection accessories includes straight, L-shaped, T-shaped and cross fittings, male or female, and provides the necessary support for the design of compressed air systems.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | g1/4 |
| Max. service pressure | 80 bar |
| Connection 2 | g3/8 |
| Max. temperature | 120 °C |
| Type of threading | cylindrical |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- Usually arrives within 14 working days