MECALINE 859696 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
STAINLESS STEEL EXHAUST MALE FEMALE FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:859696
Rubix:216A1310
EAN:3660338146794

Documents
Product details : MECALINE 859696 FLOW REG METER-OUT STAINLESS STEEL G1/8IN
Material: Stainless Steel 316L. Pression range: 1…10 Bar. Temperature range : -10°C...+120°C. FKM seal
Technical specifications
Attributes
| Material | stainless steel 316l |
|---|---|
| Connection 1 | g 1/8 |
| Connection 2 | 1/8 |
| Type of threading | bsp |
Show UNSPSC/ECL@SS
£ 95.82 excl. VAT
/ Each
£ 114.98 incl. VAT
- Usually arrives within 14 working days
