References
Spartex:867856
Rubix:217A2383
EAN:3660338217654

Documents
Product details : SPARTEX 867856 GAS RODS DIAM 2
Intake metal for oxyacetylene welding of non-alloy steel.
.
Assembly on same grade carbon steels. Pressure tanks, piping and circuit .
various, tubular construction parts, employment possible on average quality steels.
Assembly on same grade carbon steels. Pressure tanks, piping and circuit .
various, tubular construction parts, employment possible on average quality steels.
Length (mm): 1000
Strengths
High grade universal braze-welding alloy. High mechanical strength and good elongation.
Technical specifications
Attributes
| Type | flashlight steel |
|---|---|
| Diameter | 2 mm |
| Packaging | 5 kg |
| Standard | AWS A5.2 - EN 12536 |
Show UNSPSC/ECL@SS
£ 47.71 excl. VAT
/ Each
£ 57.25 incl. VAT
- Usually arrives within 14 working days
