SPARTEX 867851 COPPER PHOSPHORUS WITH 2% SILVER DIAM 2 36UNITS
Brazing metal copper phosphorus 2% silver
See technical informationSee documentsReferences
Spartex:867851
Rubix:217A2368
EAN:3660338217623


Technical specifications
| Type | copper phosphorus 2% silver |
|---|---|
| Diameter | 2 mm |
| Packaging | 0.5 kg |
Documents
Product details : SPARTEX 867851 COPPER PHOSPHORUS WITH 2% SILVER DIAM 2 36UNITS
This alloy is recommended for conventional assemblies with standard flow and is self-stripping on red brass. This nuance contains 2% of silver and is doped with phosphorus for a better capillarity.
.
Copper-copper assemblies by compression joint application and tapping, heat exchangers (hot/cold), ventilation systems.
Copper-copper assemblies by compression joint application and tapping, heat exchangers (hot/cold), ventilation systems.
Number of rods/case: 36
Strengths
Versatile alloy. Good fluidity. The most economical copper-phosphor-silver. Easy to use.
Technical specifications
Attributes
| Type | copper phosphorus 2% silver |
|---|---|
| Diameter | 2 mm |
| Packaging | 0.5 kg |
| Standard | NF EN ISO 17672 - AWS A-5.8 - DIN 8513 -EN ISO 3679 |
Show UNSPSC/ECL@SS
£ 86.28 excl. VAT
/ Each
£ 103.54 incl. VAT
- Usually arrives within 14 working days