References
Esab:1251089300
Rubix:80989816
EAN:7330129087532

Product details : ESAB 1251089300 OK AUTROD 12.51 0.8MM 200KG
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 200 kg |
| Type | autrod |
Show UNSPSC/ECL@SS
£ 1,424.36 excl. VAT
/ Each
£ 1,709.23 incl. VAT
- Usually arrives within 14 working days
