Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Pipe Clamp & Accessories
ASCO P653AT507291001 BODY TO BODY CONNECTOR KIT
ASCO P653AT507291001 BODY TO BODY CONNECTOR KIT
Body to Body Connector Kit
References
asco:
P653AT507291001
rubix:
394A3433
Technical specifications
Type
body to body connector kit
See all Specifications
Product details
Technical specifications
Product details : ASCO P653AT507291001 BODY TO BODY CONNECTOR KIT
Technical specifications
Attributes
Type
body to body connector kit
Material
aluminium (housing);nitrile butadiene rubber (seal)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.67
excl. VAT
/
Each
£
20.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 853600 PLAIN BAND CLAMPS W2 SET OF 90
PARKER RAP215X POLYPROP CLAMP 15MM
STAUFF 542 PP 42MM CLAMP BODY 1130006069
PARKER DPC1X TOP PLATE HEAVY SERIES
SPARTEX 853602 PERFORATED BAND CLAMPS W1 SET OF 90
PARKER DPC2X TOP PLATE HEAVY SERIES
PARKER RAP012X CLAMP SIZE 0 12MM
PARKER POLYPROP-CLAMP-28MM RAP428X
BOTT DOUBLE HOOK 75MM PACK OF 5 14002041
PARKER RAP321.3X POLYPROP CLAMP 1/2IN NOM BORE
PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE
BOTT SINGLE HOOK 25MM PACK OF 5 14001102
INTERNAL CIRCLIP KIT METRIC 10MM - 32MM CARBON SPRING STEEL DIN472
PARKER DPC3X TOP PLATE HEAVY SERIES
PARKER RAP010X CLAMP SIZE 0 10MM