MECALINE 866222 WH20 WELD ON HUB


Weld-On Hubs (WH)

References
mecaline:866222
rubix:224A3257
ean:3660338204050
brand logo
brand logo
Technical specifications
Taper bush2012
Stepped contact point diameter95 mm
See all Specifications

Product details : MECALINE 866222 WH20 WELD ON HUB


Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH20 (2012) WELD-ON HUB

Strengths

Steel

Applications

Adaptable method of connecting mechanincal components

Technical specifications


Attributes
Taper bush2012
Stepped contact point diameter95 mm
Outer diameter95 mm
Flange thickness12 mm
Exterior flange diameter95 mm
Show UNSPSC/ECL@SS
£ 10.46 excl. VAT
/ Each
£ 12.55 incl. VAT
  • In stock: Next day delivery