MECALINE 866224 WH30 WELD ON HUB


Weld-On Hubs (WH)

References
mecaline:866224
rubix:224A3259
ean:3660338204074
brand logo
brand logo
Technical specifications
Taper bush3020
Stepped contact point diameter145 mm
See all Specifications

Product details : MECALINE 866224 WH30 WELD ON HUB


Weld on hubs provide a convenient means of welding hubs into fan rotors, steel plates and sprockets, impellers etc, and are used in conjunction with taper bushes for fitting and removal from shafts.
WH30 (3020) WELD-ON HUB

Strengths

Steel

Applications

Adaptable method of connecting mechanincal components

Technical specifications


Attributes
Taper bush3020
Stepped contact point diameter145 mm
Outer diameter145 mm
Flange thickness20 mm
Exterior flange diameter145 mm
Show UNSPSC/ECL@SS
£ 28.88 excl. VAT
/ Each
£ 34.66 incl. VAT
  • Usually arrives within 14 working days