PRAMET A12K-SCLCL 06 BORING BAR 6756869


Boring Bar

References
pramet:A12K-SCLCL 06
rubix:2531801
manufacturer :6756869
ean:3603602922359
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length125 mm
See all Specifications

Product details : PRAMET A12K-SCLCL 06 BORING BAR 6756869


Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation CC.. 0602.. ), left hand 95° side and end cutting with off-set shank, steel with coolant hole, 12mm diameter x 125mm long for taper boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Suitable for very unstable working conditions - Possible use
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Left Hand Rotation / Cutting

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal

Technical specifications


Attributes
Diameter12 mm
Total length125 mm
Internal coolingYes
UseScrew Clamping Through Hole
Body materialSteel
Show UNSPSC/ECL@SS
£ 100.24 excl. VAT
/ Each
£ 120.29 incl. VAT
  • Usually arrives within 14 working days